Shop WRIGHTMASTER
See all product information
Create Account
25 in. Drop-In 16-Gauge Single Bowl Stainless Steel Kitchen Sink with Rolling-Up Rack and Strainer
- Mfr # ZOR-T252212A1
- Zoro # G923573770
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
No. of Bowls
Single Bowl
Overall Length
25 in
Gauge
16 ga
Drain Location
Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-T252212A1
- Zoro #
- G923573770
- UPC #
- 915225541217
- Country of Origin
- China
- Mounting Type
- Drop-in
- No. of Bowls
- Single Bowl
- Gauge
- 16 ga
- Item
- Kitchen Sinks
- Drain Location
- Rear
- Color
- Silver
- Bowl Shape
- Rectangular
- Body Material
- Stainless Steel
- Product Style
- Kitchen Sink
- Includes
- Bottom Grids, Strainer, Utlilty Rack
Dimensions
- Overall Length
- 25 in
- Overall Height
- 12 in
- Minimum Cabinet Size
- 28
- Overall Width
- 22 in
Description
Transform your kitchen with our sleek stainless steel sink-tough, easy to clean, and perfect for everyday cooking and entertaining. The spacious single bowl drains quickly and includes handy accessories like a drying rack and bottom grid to make dishwashing a breeze. Designed to reduce noise and prevent moisture buildup, it’s ideal for any busy home looking to combine practicality with modern style!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.