Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount 50/50 Double Bowl Granite Composite Kitchen Sink with Accessories
- Mfr # ZOR-P197759
- Zoro # G623573803
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
19 in
Overall Height
10.33 in
Includes
Drying Rack, Bottom Grids, Drain
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P197759
- Zoro #
- G623573803
- UPC #
- 543147472717
- Country of Origin
- China
- Color
- Black
- Item
- Kitchen Sinks
- Includes
- Drying Rack, Bottom Grids, Drain
- Bowl Shape
- Rectangular
- No. of Bowls
- Double Bowl
- Drain Location
- Back
- Body Material
- Granite Composite
- Product Style
- Kitchen Sink
- Mounting Type
- Undermount
Dimensions
- Overall Width
- 19 in
- Overall Height
- 10.33 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
Description
Maximize kitchen efficiency with a premium quartz composite double bowl sink. Each bowl features a hard, scratch-proof surface and a dense, stain-resistant core that resists tea, coffee, and everyday chemicals. Anti-fouling finish repels water and oil for quick cleanup, while thick, sound-absorbing construction minimizes noise. The center-rear drain frees up under-sink space, and the included rolling drying rack, drain, and bottom grid add convenience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.