Shop WRIGHTMASTER
See all product information
Create Account
3-Step Lightweight Steel Step Stool, 8 ft. Reach with Safety Lock, 330 lb. Capacity Black
- Mfr # ZoroBTV3BTB-36BK
- Zoro # G224296866
product price:Â
$
47.59
/ea
Key Features
Number of Steps
3
Rung/Step Spacing
8.5 in
Stepladder Item
Step Stool
Material
Steel
Overall Height
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroBTV3BTB-36BK
- Zoro #
- G224296866
- UPC #
- 255907722474
- Country of Origin
- China
- Number of Steps
- 3
- Rung/Step Spacing
- 8.5 in
- Stepladder Item
- Step Stool
- Material
- Steel
- Item
- Step Stools
Dimensions
- Overall Height
- 39.37 in
- Width (In.)
- 1.6 in
- Ladder Height
- 3 ft
Description
Tackle everyday tasks with confidence using the Folding Step Stools, your heavy-duty, space-saving solution for home, garage, or workshop. This ladder supports up to 330 lbs. thanks to its thickened steel frame and reinforced cross-brace. The auto-locking metal buckle secures instantly when opened, while the 3-stage rust-fighting finish (smooth lacquer, polished coat, thickened metal) ensures long-lasting durability. Wide, anti-slip pedals with textured stripes provide full-foot stability, and non-slip rubber feet lock the ladder firmly in place. The comfortable handrail and soft rubber handgrip offer balanced, easy handling. Folds to just 1.6 in. slim, perfect for closets or behind doors. Safe, portable, and built to last.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.