Shop WRIGHTMASTER
See all product information
Create Account
2-Step Steel Step Stool, 7 ft. Reach, with Anti-Slip Pedal and Handrails, 330 lb. Load Capacity
- Mfr # ZOR-P372964
- Zoro # G723573826
product price:Â
$
66.15
/ea
Key Features
Ladder Height
2.5 ft
Material
Steel
Number of Steps
2
Overall Width
19.7 in
Overall Height
31.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P372964
- Zoro #
- G723573826
- UPC #
- 276524764517
- Country of Origin
- China
Dimensions
- Ladder Height
- 2.5 ft
- Overall Width
- 19.7 in
- Overall Height
- 31.9 in
Details
- Item
- Step Stools
- Material
- Steel
- Number of Steps
- 2
Description
Engineered for stability, safety, and everyday convenience, this heavy-duty step stool is built to handle demanding tasks with confidence. Featuring a reinforced high-grade steel frame and a 330 lbs. load capacity, it delivers exceptional strength while maintaining a lightweight, portable design. Whether you're organizing, cleaning, or tackling DIY projects, this versatile step stool is a dependable addition to any home or workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.