Shop WRIGHTMASTER
See all product information
3.0 cu. ft. Floor Safe w/ Fireproof and Waterproof Bag, Hidden Code Function, Private Inner Cabinet
Mfr # ZOR-119184
Zoro # G723573864
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Lock Style
Electronic
Includes
Door Storage;Backup Key
Container Type
Floor Safes
Outside Height
21.65 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-119184
Zoro #
G723573864
UPC #
967826164319
Country of Origin
China
Dimensions
Outside Height
21.65 in
Details
Lock Style
Electronic
Includes
Door Storage;Backup Key
Container Type
Floor Safes
Capacity
3 cu. ft.
Item
Floor & Wall Safes
Color
Black
Material
Steel
Description
Protect what matters most with our 3.0 cu. ft. Floor Safe, engineered to provide discreet, high-capacity security for your home or office. Featuring an advanced Hidden Code Function for covert entry and a dedicated Private Inner Cabinet for organizing smaller items, this unit combines superior protection with intelligent organization. It also includes a specialized Fireproof and Waterproof bag to ensure critical documents survive extreme conditions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.