33 in. Drop-in Single Bowl 18-Gauge Stainless Kitchen Sink w/Accessories and Gently Rounded Corners
- Mfr # ZOR-TS3322-SS
- Zoro # G323573769
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Grids, Drain
Overall Length
33 in
Gauge
18 ga
Product Style
Kitchen Sink
Minimum Cabinet Size
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-TS3322-SS
- Zoro #
- G323573769
- UPC #
- 238027140885
- Country of Origin
- China
Dimensions
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
- Overall Height
- 10 in
- Overall Width
- 22 in
Details
- Includes
- Bottom Grids, Drain
- Gauge
- 18 ga
- Product Style
- Kitchen Sink
- Item
- Kitchen Sinks
- Bowl Shape
- Rectangular
- Mounting Type
- Drop-in
- Body Material
- Stainless Steel
- Drain Location
- Back
- Number of Holes
- 1
- No. of Bowls
- Single Bowl
Description
Experience a kitchen upgrade built to exceed expectations. Stainless Steel Kitchen Sink combines a 3mm Heavy-Duty SUS304 Stainless Steel construction with an 18-Gauge Commercial-Grade Body, delivering strength beyond imagination. The X-Pattern Drain Grooves and Sloped Bottom channel water efficiently, while the R1 Round Corner design makes cleaning effortless. Complete with premium accessories, this sink sets a new standard for durability and performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.