328 ft. High-Tensile Galvanized Steel Barbed Wire Fencing with Non-Rusting Wire Razor

  • Mfr # ZR-5175P413162
  • Zoro # G223331018
product price: 
$
49.59
/ea

Key Features

Livestock Supplies Product type
Barbed Wire Fencing
Product Length
328 ft
Wire Gauge
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR-5175P413162
Zoro #
G223331018
UPC #
322851835342
Country of Origin
China

Dimensions

Product Length
328 ft
Length
3937.01

Details

Item
Fences & Gates
Livestock Supplies Product type
Barbed Wire Fencing
Wire Gauge
9 in

Description

This galvanized razor wire is designed to provide effective perimeter protection for residential, commercial, and industrial applications. Manufactured from premium steel with a hot-dip galvanized finish, it offers dependable strength and corrosion resistance for long-term outdoor use. The flexible concertina-style design allows for straight or coiled installation, making it suitable for fences, walls, rooftops, and restricted-access areas where additional security is required.

Ratings & reviews