49 ft. Double-Strand Razor Galvanized Steel Barbed Wire Fencing with Non-Rusting Wire Razor
- Mfr # ZR-5175P413161
- Zoro # G623331052
product price:Â
$
49.59
/ea
Key Features
Product Length
49 ft
Livestock Supplies Product type
Barbed Wire Fencing
Wire Gauge
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-5175P413161
- Zoro #
- G623331052
- UPC #
- 322851835335
- Country of Origin
- China
Dimensions
- Product Length
- 49 ft
- Length
- 590 in
Details
- Item
- Fences & Gates
- Livestock Supplies Product type
- Barbed Wire Fencing
- Wire Gauge
- 9 in
Description
This galvanized razor wire is designed to provide effective perimeter protection for residential, commercial, and industrial applications. Manufactured from premium steel with a hot-dip galvanized finish, it offers dependable strength and corrosion resistance for long-term outdoor use. The flexible concertina-style design allows for straight or coiled installation, making it suitable for fences, walls, rooftops, and restricted-access areas where additional security is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.