30" Apron-Front Single Bowl Ceramic Workstation Kitchen Sink w/ Cutting Board, Colander and Grids
- Mfr # ZOR-AWS302010KSDS
- Zoro # G223573746
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangular
Mounting Type
Farmhouse/Apron-Front
Minimum Cabinet Size
33
Body Material
Ceramic
Product Style
Kitchen Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-AWS302010KSDS
- Zoro #
- G223573746
- UPC #
- 382140895204
- Country of Origin
- China
- Bowl Shape
- Rectangular
- Mounting Type
- Farmhouse/Apron-Front
- Body Material
- Ceramic
- Product Style
- Kitchen Sink
- Includes
- Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
- Color
- White
- No. of Bowls
- Single Bowl
- Drain Location
- Center
- Item
- Kitchen Sinks
Dimensions
- Minimum Cabinet Size
- 33
- Overall Length
- 30 in
- Overall Width
- 20 in
- Overall Height
- 10 in
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.