3.6 ft. Metal Lightweight Step Ladder, 9 ft. Reach, with Anti-slip Pedals, 330 lb. Load Capacity
- Mfr # ZOR-4-RD-FBA
- Zoro # G823573894
original price:Â $59.25 , new price: $55.10 , 7 percent off
new price:Â
$
55.10
/ea
Key Features
Standing Height - Maximum
3.5 ft
Number of Steps
4
Overall Height
43.7 in
Ladder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-4-RD-FBA
- Zoro #
- G823573894
- UPC #
- 637760645266
- Country of Origin
- China
- Item
- Step Ladders
- Number of Steps
- 4
- Ladder Material
- Steel
Dimensions
- Standing Height - Maximum
- 3.5 ft
- Overall Height
- 43.7 in
Description
Designed for stability, safety, and everyday convenience, this heavy-duty step ladder delivers dependable performance for household and light-duty professional use. Featuring extra-wide anti-slip pedals, a reinforced steel frame with protective coating, and an auto-lock safety mechanism, it provides secure footing and confidence at every step. With a 330 lbs. load capacity and a slim folding profile, this ladder is both strong and space-saving-perfect for kitchens, garages, and storage areas. Built to last and easy to store, it's the reliable solution for all your indoor climbing needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.