5 ft. Steel Step Ladder, 9 ft. Reach w/Tool Rack and Silent Rotating Shaft, 300 lb. Capacity
- Mfr # ZoroGJTL5H
- Zoro # G324296902
product price:Â
$
59.99
/ea
Key Features
Reach Height - Maximum
9 ft
Ladder Material
Steel
Step Depth
5.11 in
Overall Height
60.62 in
Number of Steps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroGJTL5H
- Zoro #
- G324296902
- UPC #
- 941555966451
- Country of Origin
- China
- Ladder Material
- Steel
- Item
- Step Ladder
- Number of Steps
- 5
Dimensions
- Reach Height - Maximum
- 9 ft
- Step Depth
- 5.11 in
- Overall Height
- 60.62 in
Description
Our model redefines efficiency through professional-grade engineering and user-centric innovation. The silent rotating shaft and reinforced crossbeam deliver structural integrity and smooth folding, while the integrated tool rack and multifunctional workbench transform your ladder into a mobile workstation. Every detail-from the large, non-slip aluminum alloy pedal to the multiple safety protections-is designed for professionals who demand durability, convenience, and peace of mind. Use it as a ladder, a tool holder, or a work platform; climb less, achieve more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.