Shop WRIGHTMASTER
See all product information
Create Account
6-Tier Adjustable Storage Shelves with 2400lbs. Capacity
- Mfr # ZoroP366862
- Zoro # G724296762
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Hardware
Shelving Type
Ventilated
Shelf Capacity
2,400 lb
Width
15.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP366862
- Zoro #
- G724296762
- UPC #
- 364136553923
- Country of Origin
- China
- Material
- Steel
- Includes
- Hardware
- Shelving Type
- Ventilated
- Shelf Capacity
- 2,400 lb
- Item
- Wire Shelf Unit
- Number of Shelves
- 6
- Color
- Black
Dimensions
- Width
- 15.74 in
- Length
- 45.27 in
- Height
- 77.44 in
Description
Maximize your storage potential with the 6-Tier Adjustable Storage Shelves. Engineered for industrial-strength performance, this shelving unit holds up to 2400 pounds while allowing you to customize each shelf height to fit your oversized tools, bulk supplies, or heavy equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.