Shop VEVOR
See all product information
Create Account
Telescoping Ladder Aluminum Extension Step 15 ft Multi-purpose Portable
- Mfr # DLT215F
- Zoro # G923372151
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Closed Height
36.22 in (920 mm)
Reach Height
15 ft (4,590 mm)
Load Capacity
400 lbs (190 kg)
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLT215F
- Zoro #
- G923372151
- UPC #
- 840349928883
- Country of Origin
- China
Dimensions
- Closed Height
- 36.22 in (920 mm)
- Reach Height
- 15 ft (4,590 mm)
Details
- Item
- Telescoping Ladder
- Load Capacity
- 400 lbs (190 kg)
- Material
- Aluminum Alloy
Description
VEVOR Telescoping Ladder, 15 FT Aluminum One-button Retraction Collapsible Extension Ladder, 400 LBS Capacity with Non-slip Feet, Portable Multi-purpose Compact Ladder for Home, RV, Loft, ANSI Liste Anti-slip Foot Covers Aluminum Alloy Tubes Independent Locking High-strength Interfaces 400lbs Strong Load Capacity Easy Storage Number of Layers: 12,Retracted Height: 36.22" / 920 mm,Retracted Width: 18.7" / 475 mm,Item Size (L x W x H): 35.43" x 18.90" x 3.15" / 900 x 480 x 80 mm,Max. Reach Height: 15 ft / 4590 mm,Model: DLT215F,Max. Load Capacity: 400 lbs / 190 kg,Penal Width: 2.95"/ 75 mm,Material: Aluminum Alloy,Top 3 Layer Pedal Width: 1.54" / 39 mm,Net Weight (with Accessories): 29.10 lbs / 13.2 kg,Step Height: 15.75" / 400 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.