3.9 ft. Lightweight Aluminum Step Ladder, 8 ft. Reach, 500 lb. Capacity with Non-Marring Feet
- Mfr # Zoro4HONGSE
- Zoro # G624296855
product price:Â
$
54.99
/ea
Key Features
Step Depth
11.8 in
Reach Height - Maximum
8 ft
Ladder Material
Aluminum
Number of Steps
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zoro4HONGSE
- Zoro #
- G624296855
- UPC #
- 911547691814
- Country of Origin
- China
- Ladder Material
- Aluminum
- Number of Steps
- 4
- Item
- Step Ladder
Dimensions
- Overall Height
- 47.2 in
- Step Depth
- 11.8 in
- Reach Height - Maximum
- 8 ft
Description
Designed with a reinforced triangular support structure, this folding step ladder provides enhanced stability and dependable performance for household and professional tasks. The integrated 20 in. padded armrest offers comfortable support, while the built-in tool tray keeps essential items within easy reach. A safety locking buckle helps secure each step during use, and high-strength ABS components improve durability. When the job is done, the quick-fold design allows for compact storage in closets, corners, under beds, or behind doors. Non-slip, wear-resistant foot pads provide reliable traction on a variety of surfaces for added confidence and floor protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.