Shop WRIGHTMASTER
See all product information
Create Account
9.8 ft. x 6.5 ft. x 6.5 ft. Large Metal Chicken Coop w/ Waterproof and Anti-Ultraviolet Cover
Mfr # ZR-5505P437798
Zoro # G323331031
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Width
78 in
Square Footage
63.7 sq ft
Livestock Supplies Product type
Chicken Coops
Material
Galvanized Steel
Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-5505P437798
Zoro #
G323331031
UPC #
362810847924
Country of Origin
China
Dimensions
Width
78 in
Height
78 in
Length
117.6 in
Details
Square Footage
63.7 sq ft
Livestock Supplies Product type
Chicken Coops
Material
Galvanized Steel
Item
Chicken Coops
Description
This heavy-duty outdoor chicken coop is designed to provide a safe, spacious, and well-ventilated environment for small to medium animals such as chickens, ducks, rabbits, and small pets. Constructed with a galvanized steel frame, durable welded wire mesh, and a weather-resistant Oxford fabric cover, this walk-in poultry run offers dependable protection from predators and harsh weather. Its large interior space promotes healthy activity and free movement, making it ideal for backyard farming, gardens, and small livestock enclosures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.