Shop WRIGHTMASTER
See all product information
Create Account
Heavy-Duty F-Clamp with Swivel Pad, 5-1/2in Deep Throat, 16in Bar for Welding, Quick Twist Pads
- Mfr # ZR-P190094
- Zoro # G316081684
original price:Â $73.18 , new price: $66.75 , 8 percent off
new price:Â
$
66.75
/ea
Key Features
Throat Depth (In.)
5-1/2"
Width
21.2 in
Color
Silver
Application
Clamps
Pad Type
Quick-twist pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-P190094
- Zoro #
- G316081684
- UPC #
- 741776384214
- Country of Origin
- China
Dimensions
- Throat Depth (In.)
- 5-1/2"
- Width
- 21.2 in
- Bar Size (In.)
- 16-in
- Depth
- 8.2 in
Details
- Color
- Silver
- Application
- Clamps
- Pad Type
- Quick-twist pads
- Arm Construction
- Drop-Forged
- Design
- Sturdy, ergonomic bar
- Material
- Steel
Description
This heavy-duty F-clamp is designed for precision, strength, and reliability, making it ideal for welding and other heavy-duty clamping tasks. With a 16in bar and 5-1/2in deep throat, it provides an optimal clamping reach. The black oxide spindle ensures durability and rust resistance, while the drop-forged arm minimal flex, even under heavy loads. Featuring quick-twist pads, this clamp allows for easy replacement and extended use without hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.