3/4 in. Dr. Impact Socket, 36mm, Black Phosphate
- Mfr # M741-36
- Zoro # G523310966
product price:Â
$
22.99
/ea
Key Features
Drive Size
3/4 in
SAE or Metric
Metric
Number of Points
6 point
Drive End Type
Hex
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M741-36
- Zoro #
- G523310966
- UPC #
- 39564123542
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Drive End Type
- Hex
- Impact Rated
- Yes
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Size
- 36 mm
- Socket Depth
- Standard
Description
The Performance Tool offers exceptional strength and durability with our Drop Forged Chrome Molybdenum Steel product. Built to last, it provides unparalleled strength and durability for years to come. With its Rounded Corners, it provides a tighter grip, making it easier to access and turn fasteners with restricted access. The Large Size Laser Etching makes it easy to identify, so you can quickly and easily select the right tool for the job. The Black Phosphate coating provides protection from rusting and ensures its longevity. Our product features Optimum Wall Thickness, providing both strength and access to fasteners with restricted access. This makes it the perfect tool for all your mechanical needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.