Shop WRIGHTMASTER
See all product information
Wired Plug-in Doorbell Camera with Chime, Audio Recording, Night Vision, Black
Mfr # ZR-601
Zoro # G623331045
product price:Â $49.45
/eaKey Features
Height
1.2 in
Length
5.47 in
Width
2.28 in
Power Source
Plug-in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-601
Zoro #
G623331045
UPC #
745769184492
Country of Origin
China
Dimensions
Height
1.2 in
Length
5.47 in
Width
2.28 in
Details
Item
Doorbells
Power Source
Plug-in
Color
Black
Description
Intelligent visual doorbell features a 4.3-inch high-definition display that allows you to clearly see and communicate with visitors in real time. Equipped with a high-quality camera and advanced video technology, it delivers ultra-clear images with accurate color reproduction and sharp details. The built-in two-way intercom and automatic screen display make daily use simple and convenient, especially for families with elderly members or children.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.