Shop WRIGHTMASTER
See all product information
Wired Plug-in Doorbell Camera with Chime, Night Vision, Audio Recording, Black
Mfr # ZR-NT601
Zoro # G223330998
product price:Â $52.35
/eaKey Features
Length
4.76 in
Color
Black
Height
1.06 in
Width
1.73 in
Power Source
Plug-in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-NT601
Zoro #
G223330998
UPC #
745769184485
Country of Origin
China
Dimensions
Length
4.76 in
Height
1.06 in
Width
1.73 in
Details
Item
Doorbells
Color
Black
Power Source
Plug-in
Description
Intelligent visual doorbell features a 4.3-inch high-definition display that allows you to clearly see and communicate with visitors in real time. Equipped with a high-quality camera and advanced video technology, it delivers ultra-clear images with accurate color reproduction and sharp details. The built-in two-way intercom and automatic screen display make daily use simple and convenient, especially for families with elderly members or children.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.