Shop WRIGHTMASTER

Wired Plug-in Doorbell Camera with Chime, Night Vision, Audio Recording, IP66, Black

  • Mfr # ZR-X8

  • Zoro # G223330981


product price:  $53.79
/ea

Key Features

Width
2.11 in
Power Source
Plug-in
Height
1.34 in
Color
Black
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-X8
Zoro #
G223330981
UPC #
745769184515
Country of Origin
China

Dimensions

Width
2.11 in
Height
1.34 in
Length
5.31 in

Details

Power Source
Plug-in
Color
Black
Item
Doorbells

Description

Intelligent visual doorbell features a 4.3-inch high-definition display that allows you to clearly see and communicate with visitors in real time. Equipped with a high-quality camera and advanced video technology, it delivers ultra-clear images with accurate color reproduction and sharp details. The built-in two-way intercom and automatic screen display make daily use simple and convenient, especially for families with elderly members or children.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.