Shop XPOSE SAFETY
See all product information
Create Account
3 Ply Polypropylene Tying Twine 2800 ft., 4PK
- Mfr # 3PT-2800-4-X-S
- Zoro # G822915176
product price:Â
$
158.99
/pk of 4, $39.75/ea
Free Shipping & Returns
Key Features
Rope Item
Twine
Rope Material
Polypropylene
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PT-2800-4-X-S
- Zoro #
- G822915176
- UPC #
- 810054456292
- Country of Origin
- China
Details
- Rope Item
- Twine
- Rope Material
- Polypropylene
- Color
- White
Description
Handle versatile tasks with this multipurpose Polypropylene Tying Twine from Xpose Safety. Our poly twine dispenses directly from the box and is suitable for a wide range of indoor and outdoor applications. PRODUCT FEATURES: White Polypropylene Twine High Tensile Strength Easy to Knot 100% Waterproof AVAILABLE SIZES 1 PLY, 8500 Feet 2 PLY, 3150 Feet 3 PLY, 2100 Feet TENSILE STRENGTH 1 PLY = 145 lb tensile strength 2 PLY = 315 lb tensile strength 3 PLY = 480 lb tensile strength White poly string is a great replacement for natural sisal twine. It is easy to use, leaves no fibers and is cost-efficient. Use on large projects with polypropylene twine; a more economical option than polyester or nylon. Dispenses directly from the box and unwinds smoothly off the spool, making it easy to quickly pull and cut to desired lengths. MARINE & NAUTICAL USE 100% waterproof, weatherproof, resistant to moisture, and floats on the surface, making polypropylene the ideal twine to use on or near open water. GARDEN & YARD USE inert when exposed to chemicals and gentle on plants - making it the best option for tying heavy tomato plants and other top-heavy garden veggies. Line up rows prior to planting or bundle sticks and brush during lawn care. VERSATILE TYING & BUNDLING Poly twine is free from the side effects of salts, oils, liquid fuels, organic solvents, acids and bases. The preferred choice for packing and transporting dirty goods. Other uses: bundling cardboard & newspaper, tying up trash & random debris from contract jobs, DIY projects & renovations, tying Christmas trees to vehicle rooftops, packaging & shipping facilities, and tying vinyl siding & lumber in the backs of trucks. Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.