Arborist Tree Climbing Rope Double Braid Polyester 1/2" x 120' 48-Strand
- Mfr # JLDL-12-36
- Zoro # G123372494
product price:Â
$
29.89
/ea
Key Features
Material
Polyester
Length
120 ft
Working Load Limit
1,200 lbs (5.34 kN)
Rope Item
Polyester Ropes
Color
Orange + Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLDL-12-36
- Zoro #
- G123372494
- UPC #
- 197988389569
- Country of Origin
- China
- Material
- Polyester
- Working Load Limit
- 1,200 lbs (5.34 kN)
- Rope Item
- Polyester Ropes
- Color
- Orange + Black
- Min. Breaking Strength (MBS)
- 8,000 lbs (35.58 kN)
Dimensions
- Length
- 120 ft
- Rope Dia.
- 1/2 in (12.7 mm)
- Width
- 7.49 in
Description
VEVOR Dual Twisted Polyester Cord, 1/2 inch by 120 feet, 48-Strand, 8000 LBS Tensile Strength, Multi-Use Outdoor Rope for Arborist Activities, Hiking, Swinging, Rappelling, and Rescue, Or
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.