Arborist Tree Climbing Rope Double Braid Polyester 1/2" x 220' 48-Strand
- Mfr # GJDL12-67
- Zoro # G923372335
product price:Â
$
48.89
/ea
Key Features
Min. Breaking Strength (MBS)
8,000 lbs (35.58 kN)
Rope Dia.
1/2 in (12.7 mm)
Working Load Limit
1,200 lbs (5.34 kN)
Rope Item
Polyester Ropes
Length
220 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJDL12-67
- Zoro #
- G923372335
- UPC #
- 197988388470
- Country of Origin
- China
Dimensions
- Rope Dia.
- 1/2 in (12.7 mm)
- Length
- 220 ft
- Width
- 7.88 in
Details
- Min. Breaking Strength (MBS)
- 8,000 lbs (35.58 kN)
- Working Load Limit
- 1,200 lbs (5.34 kN)
- Rope Item
- Polyester Ropes
- Color
- Orange + Black
- Material
- Polyester
Description
VEVOR Dual-Weave Polyester Cord, 1/2 inch x 220 feet, 48-Strand, 8000 LBS Tensile Strength, Multi-Use Outdoor Rope for Camping, Swinging, Rappelling, and Rescue, Orange/Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.