LowProfileCentBlower, Blue, 6-15/16inH
- Mfr # PL-650A
- Zoro # G515190002
Key Features
Specifications
Details
- MFR #
- PL-650A
- Zoro #
- G515190002
- UPC #
- 848025010761
- Country of Origin
- China
- Standards
- CETL, ETL
- GFCI Protected
- Yes
- Telescopic Handle Included
- No
- Air Flow Direction
- Horizontal and Vertical
- Full Load Current
- 2.1 A
- Nameplate Voltage
- 115V AC
- Motor Speed
- 1,550 RPM
- Item
- Low Profile Centrifugal Blower
- Product Type
- Low Profile Centrifugal Blower
- Housing Material
- Polypropylene
- Number of Speeds
- 3
- Airflow Type
- Cooled
- Propeller Material
- Polypropylene
- Daisy Chain Capacity - Maximum
- 3
- Housing Color
- Blue
- Includes
- Cord Wrap
- Number of Power Outlets
- 2
- Application
- Commercial, Home and Office
- Motor Horsepower
- 1/3 hp
- Pivoting
- No
- Maximum Airflow Capacity
- 650 cfm
- Frequency
- 60 Hz
- Includes Hose
- No
- Daisy Chain Capability
- Yes
Dimensions
- Power Cord Length
- 15 ft
- Length
- 6 15/16 in
- Overall Width
- 3 1/4 in
- Overall Height
- 6 15/16 in
- Overall Length
- 6 15/16 in
Description
The XPOWER PL-650A Low Profile Air Mover features powerful drying and ventilation in a compact size that does not compromise on power. A 250W motor and large intake area generate a high-volume airflow which has the velocity to maximize drying area efficiently. The PL-650As durable polypropylene plastic housing, three speed switch and built in daisy chainable power outlets makes this unit versatile for a variety of drying applications. Stackable up to 6 units high, this blower fans slim profile is the most compact in its class, with a deep nested stackable design for stable transportation. The blower fan can be positioned flat, horizontally, or vertically for drying and storage. A lightweight design and ergonomically positioned molded handle makes the XPOWER Low Profile series of air movers the new industry favorite.
- • The new industry favorite - most compact in its class, ergonomically positioned molded handle, and vents on the underside of the unit dry surface below the fan
- • Large intake area generates a high volume of extended airflow which offers the necessary velocity to maximize drying area efficiently
- • Built-in power outlets with thermal protection allow for multiple units to be linked in a daisy chain to use one power circuit
- • Energy efficient 250W noise reduction induction motor, low 2.1 Amps draw with 650 CFM high volume air movement
- • 3 adjustable speeds for drying paint and surfaces, circulating air, ventilation, and so much more
- • 3 operating positions: flat, horizontally or vertically drying positions for a variety of drying applications
- • Deep nested design can secure stacking up to 6 units high for easy storage and transportation
- • Lightweight, compact and durable polypropylene (PP) plastic housing design
- • 15 ft. power cord with wrap-around cord design
- • ETL/CETL safety certified and meets OSHA safety requirements.Manufacturer's 1 Year Limited Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.