Shop XPOWER

Manufacture B-53-Green Airrow Pro Multipurpose Electric Blower Dryer; Green

  • Mfr # B-53-Green
  • Zoro # G104077424

product price: 
$
77.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-53-Green
Zoro #
G104077424
UPC #
848025039045
Country of Origin
China

Description

The XPOWER Airrow Pro pet dryer is your key to safe/effective pet grooming at home. Featuring over 500 Watts of power and triple the air volume/velocity of human hair dryers, this unit can dry even the densest double coat. Safer for your pet’s coat and skin than a standard hair dryer, the Airrow Pro Pet Dryer will not produce harmful heated air. The 9 included nozzle adapters will allow you to not only save money on grooming costs, but also work throughout your home or office as a versatile electric duster and air pump. This unit’s compact design and multifunction adapters make endless uses!

Features
  • Powerful and energy efficient 3/4 HP brush motor
  • Low 4.5 Amps draw with 90 CFM maximum airflow capacity
  • 2 speed settings with 40,000 RPM on its highest speed setting
  • 10 ft. power cord
  • 9 nozzle attachments for different applications
  • Super lightweight, compact and durable ABS plastic housing design
  • Safety certified
Specifications
  • Color: Green
  • Material: Plastic
  • Dimension: 3.82" H x 7.22" W x 6.75" L
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.