NegativeAirMachine, 550cfm, 115VAC

  • Mfr # X-2480A-Red
  • Zoro # G1449772
product price: 
$
920.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Black
Length
16.6
Rated Watts
322
Motor HP
0.5 hp
Width
10.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-2480A-Red
Zoro #
G1449772
UPC #
848025051313
Country of Origin
China
Color
Red/Black
Rated Watts
322
Motor HP
0.5 hp
Voltage
115V AC
Air Flow (CFM)
550
Amps AC
2.8 A
Number of Speeds
5
Material
Injection Mold ABS
Weight
23.6
Standards
cETL, ETL
Primary Filter Type
Pleated
Stackable
Stackable
Wattage
322 W
Amperage
2.8 A
Housing Color
Black, Red
Air Cleaning Method
Particulate Filtration
Filter Efficiency
99.97%
Filters Included
HEPA (Primary), Pleated (Primary), Washable Mesh (Pre-Filter)
Audible Visual Alarms
Visual
CADR Rating (Dust)
500
Filters Out
Allergens, Bacteria, Mold, Dust
Filters Down To
0.3 micron
Control Type
5-Speed Switch
Frequency
60 Hz
CADR Rating (Pollen)
500
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Overload Protection
Overload Protection Included
Housing Material
ABS
Includes Filter
Air Filter Included
Number of Cleaning Stages
3
Auto-Shutoff
Manual
Item
Negative Air Machine
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Intake Location
Front
Air Flow
550 cfm
Includes Mounting Hardware
Mounting Hardware Not Included
Motor Horsepower
1/2 hp
Mobility
Handle
Control Method
Built-In
Filter Change Reminder
Change Filter, Clean Filter
Air Quality Sensor
Air Quality Sensor Not Included
Maximum Air Flow
550 cfm

Dimensions

Length
16.6
Width
10.4 in
Height
18.9
Depth
18.9 in
Overall Height
18 7/8 in
Overall Width
10 3/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
16 5/8 in
Outlet Diameter
11 7/8 in
For Outlet Duct Diameter
11 7/8 in
Power Cord Length
13 ft

Description

Negative Air Machine, Voltage 115V AC

Ratings & reviews