Shop XPOWER

NegativeAirMachine, 600cfm, 115VAC

  • Mfr # X-3580
  • Zoro # G7172851

product price: 
$
1,123.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Black
Length
19.6
Rated Watts
322
Motor HP
0.5 hp
Width
12.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-3580
Zoro #
G7172851
UPC #
-
Country of Origin
China
Item
Negative Air Machine
Color
Blue/Black
Rated Watts
322
Motor HP
0.5 hp
Voltage
115V AC
Material
Injection Mold ABS
Primary Application
Air Purifier+Scrubber
Weight
32.8
Standards
cETL, ETL
Air Flow (CFM)
600
Number of Speeds
5
Amps AC
2.8 A
Air Quality Sensor
Air Quality Sensor Not Included
Air Intake Location
Front
Audible Visual Alarms
Visual
Filters Down To
0.3 micron
Includes Filter
Air Filter Included
Mobility
Handle
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Number of Casters
0
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Washable Mesh (Pre-Filter)
Maximum Coverage Area
1,500 sq ft
Filter Change Reminder
Change Filter, Clean Filter
Maximum Air Flow
600 cfm
Amperage
2.8 A
Filter Efficiency
99.97%
Stackable
Stackable
Control Method
Built-In
Includes Mounting Hardware
Mounting Hardware Not Included
Motor Horsepower
1/2 hp
Wattage
322 W
Auto-Shutoff
Manual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Frequency
60 Hz
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Housing Color
Black, Blue
Air Flow
600 cfm
Housing Material
ABS
Filters Out
Dander, Hair, Odors
CADR Rating (Pollen)
100
Primary Filter Performance Rating
MERV 17
Overload Protection
Overload Protection Included
Number of Cleaning Stages
4
Primary Filter Type
Pleated
CADR Rating (Dust)
100

Dimensions

Length
19.6
Width
12.3 in
Height
21.6
Depth
21.6 in
Cord Length (Ft.)
13 ft
Power Cord Length
13 ft
Manufacturer Warranty Length
1 yr Limited
Overall Depth
19 5/8 in
Overall Height
21 5/8 in
Overall Width
12 5/16 in
For Outlet Duct Diameter
11 7/8 in
Outlet Diameter
11 7/8 in

Description

The XPOWER X-3580 Air Scrubber is a commercial grade air filtration system with FOUR STAGES OF FILTRATION to promote a healthy environment cleaned of harmful airborne contaminants such as hair, dander, pet allergens, mold, and bacteria. The two outermost nylon mesh filters capture 90% of medium to large contaminants such as hair and can easily be removed and hand washed. The 3rd stage of filtration is composed of activated carbon which effectively absorbs and neutralizes a wide range of odors and other pollutants. The final stage of filtration is a 1.4 inch. thick HEPA filter which filters out 99.97% of 0.3-micron sized particulates as well as other particulate sizes including bacteria, allergens, and sub-micron sized dust. A convenient indicator light notifies you when the HEPA filter needs replacement. Running at an energy efficient 2.8 amp draw, the cost-effective X-3580 features a powerful high torque 1/2 HP motor that can sanitize the air in rooms up to 1500 sq. ft. With a 5-speed control, you have the flexibility to run the unit on a quiet low speed during working hours and then ramp up the speed to run the purifier overnight. Everyone will benefit from an odor free environment that is free of harmful pollutants that can contribute to and aggravate conditions such as asthma, cardiovascular disease, and other respiratory diseases. Link your XPOWER X-3580 air purifier with the XD-125 dehumidifier and other models of XPOWER dehumidifiers for optimum performance, reduced humidity, and decreasing drying times up to 30%.


  • Commercial-quality air purification system for businesses seeking a healthy working environment
  • Ideal for handling indoor air quality needs, including pet hair and dander, bacteria and micro-particulates, and odor control
  • 4-stage filtration system including activated carbon filter and HEPA filter
  • Included 2 pre-filters can capture larger particles to help extend the life of the third stage HEPA Filter
  • Included HEPA Filter will capture contaminants as small as 0.3 microns at an effective 99.97% rate
  • Included Active Carbon Filter to effectively neutralize smoke, odors and/or fumes
  • Powerful and energy efficient motor, low 2.8 Amps draw with 600 CFM airflow capacity
  • Adjustable 5-speed control switch and filter change indicator light
  • Lightweight, compact and durable ABS plastic housing design
  • Convenient Grab-N-Go handle and wrap-around power cord design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.