Shop All Step Stools
Xtend + Climb
2 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver
Mfr # FT-2
Zoro # G6174131
original price:
$84.85
14% off
new price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type II
- Base Depth 17 1/2 in
- Bottom Width 17 1/4 in
- Color Silver
- Load Capacity 225 lb
Product Information
- Brand Xtend + Climb
- MFR # FT-2
- Zoro # G6174131
- UPC # 00898140000925
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 17 1/2 in |
Bottom Width | 17 1/4 in |
Overall Height | 36 in |
Top Step Depth | 6 1/2 in |
Top Step Height | 23 in |
Closed Height | 3.91 ft |
Platform Width | 11-1/2" |
Closed Depth | 3 in |
Platform Depth | 6-1/2 in |
Ladder Height | 3 ft |
Details
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 36 in, Material Aluminum, ANSI Type II, Load Capacity 225 lb, Top Step Height 16 1/2 in, Top Step Depth 6 1/2 in, Bottom Width 17 1/4 in, Base Depth 17 1/2 in, Color Silver, Closed Depth 3 in, Closed Height 47 in, Net Weight 6.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 37BF (U37)
- ZORO SELECT Platform Truck, 1400lb, 72in x 24in, 39in H (EPT24725PU95)
- JONARD TOOLS Steel Cable Caddy W/ Wheels, Up to 20" D (CC-2721WS)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- Xtend + Climb Ladders