Xtend + Climb
Multipurpose Ladder, 13 ft., Aluminum, 300 lb. Load Capacity
Mfr # PSE-MP714/300BL
Zoro # G5423778
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- Stepladder Height 9 to 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly W/ 3" Rubber Wheels, 630 Lbs Cap. (P3310-HR)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- EXTREME MAX Extreme Max 3004.0204 Kayak/Canoe/Bike/Ladder Hoist&Lift Storage in Shop or Garage-120 lbs. Capacity (3004.0204)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- Xtend + Climb Ladders