This item is Discontinued.

Xtend + Climb Telescoping Ladder, 15 ft. 6 In., Aluminum 785P

Telescoping Ladder, 15 ft. 6 In., Aluminum (Discontinued)

  • Mfr # 785P
  • Zoro # G4769055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785P
Zoro #
G4769055
UPC #
898140000857
Country of Origin
Unknown

Dimensions

Bottom Width
19 1/2 in
Closed Height
36"
Extended Ladder Height
15 ft 6 in
Closed Depth
4-1/2"

Details

Item
Telescoping Ladder
Load Capacity
250 lb.
Material
Aluminum
ANSI Type
I
Net Weight
36.0 lb.
Standards
ANSI
Adjustable Increments
12"
Rung/Step Spacing
12"

Description

Telescoping Ladder, Extended Ladder Height 15 ft 6 in, ANSI Type I, Material Aluminum, Load Capacity 250 lb, Closed Height 2 ft 6 in, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.