Shop All Step Stools
Xtend + Climb
Ultralight Step Stool, 3612 in H, 3Step, 225 lb, Aluminum
Mfr # FT-3
Zoro # G807819529
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtend + Climb
- MFR # FT-3
- Zoro # G807819529
- UPC # 898140000932
- Country of Origin China
- Category Step Stools
Description
The XtendClimb Ultralight FT3 step stool is the lightest 3 step stool that you will encounter on the market Designed for homeowners, The Ultralight FT series is crafted with highquality lightweight aluminum and features a clean design that looks great in any home Along with its sleek profile, the FT3 features a large top step which stands at 32 in and is a handle which gives the user a stable reach height that is equivalent to that of a 412 ft step ladder The FT3 is one of the more versatile of our Ultralight FT series as it provides just the right amount of height to do pretty much anything around the house In fact, given the thin profile, lightweight and sleek design, we have found that customers typically buy an FT3 for numerous rooms around the house Its range of practicality is undeniable and weighing in at only 485 lb, it's easy for every family member to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- DAYTON Load Roller Kit (MH4VMD903G)
- US CARGO CONTROL 4" x 30' Yellow Winch Straps w/ Flat Hook - Box of 10 (430FH-Y-BOX)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-2)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- EGA Heavy Duty Step Stool, Non-Slip Vinyl Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (RSS)
- Xtend + Climb Ladders