Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2% Thoriated Tungsten Electrode, 1/16, Red, 3PK

  • Mfr # WTTH2062-3DP

  • Zoro # G908389051


product price: $14.35
/pk 3, $4.78/ea

Key Features

Material
Tungsten
Standards
EWTh-2 - ANSI/AWS A5.12, ISO6848
Color
Red
Length
7 in
Welding Method
TIG (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTTH2062-3DP
Zoro #
G908389051
UPC #
840349202396
Country of Origin
China

Dimensions

Diameter
1/16 in
Length
7 in

Details

Material
Tungsten
Standards
EWTh-2 - ANSI/AWS A5.12, ISO6848
Color
Red
Welding Method
TIG (GTAW)
AC Current Range (Pure Tungsten)
45 to 90 A
DC Current Range (-) With Oxide
60 to 150 A
DC Current Range (+) Pure Tungsten
10 to 20 A
Melting Point
3410°C
DC Current Range (-) Pure Tungsten
60 to 150 A
Mass Percent
1.7 to 2.2%
DC Current Range (+) With Oxide
10 to 20 A
AC Current Range (With Oxide)
45 to 90 A
Principle Oxide
ThO2
Impurities Mass Percent
0.5% Max
Material Application
Mild Steel, Stainless Steel, Copper Alloys, Titanium

Description

XTRweldTM Thoriated Tungsten Electrodes are the industry standard for TIG/GTAW welding, known for their longevity, arc stability, and ease of use. Containing thorium oxide evenly dispersed throughout the electrode, these electrodes maintain a sharpened point longer than other types, resulting in excellent arc starts and control. With tungsten's exceptional hardness and a melting point of 3,410°C, thoriated electrodes perform reliably under high heat while minimizing electrode consumption.


  • Industry’s most widely used tungsten electrode
  • Contains thorium oxide for improved durability and arc stability
  • Excellent performance for DC welding on carbon steel, stainless steel, nickel, and titanium
  • Maintains a sharp point for precision welding, especially on thin materials
  • Reduces weld contamination due to minimal tungsten deposition

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.