309L-16 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack

  • Mfr # SE309L16093-1DP

  • Zoro # G608388095


product price:  $15.29
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Diameter
3/32 in
Tensile Strength
90000 psi
Elongation
32%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE309L16093-1DP
Zoro #
G608388095
UPC #
840349214696
Country of Origin
United States

Dimensions

Diameter
3/32 in
Length
12 in

Details

Item
Electrode
Material
Stainless Steel
Standards
AWS A5.4
Tensile Strength
90000 psi
Elongation
32%
Color
Gray
Finish
Rutile/Titania
Amperage
55 to 75 A
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Hardness
Brinell 219, Rockwell C 14

Description

Designed for superior performance in joining dissimilar metals, XTRweld 309L-16 is ideal for welding stainless steel to carbon steel. This electrode features a low carbon content to reduce the risk of intergranular corrosion and delivers a stable arc with minimal spatter. Commonly used in maintenance, repair, and fabrication applicationsespecially when working on heat-resistant alloys or stainless-to-mild steel transitionsthis all-position electrode offers excellent strength and crack resistance, even under high heat.


  • Excellent for welding dissimilar metals
  • Smooth arc and easy slag removal
  • Low carbon content for increased corrosion resistance
  • Great for heat-affected areas and structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.