Shop All Privacy Door Knobs
Yale
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # CA5402CK x 630
Zoro # G3308761
original price:
$349.16
8% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in and 2 in
Product Information
- Brand Yale
- MFR # CA5402CK x 630
- Zoro # G3308761
- Country of Origin Mexico
- Category Privacy Door Knobs
Details
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 1, 5400CK Ball Style, Dull Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Hollow Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Apartment, Hotel, Multi-Family, Office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- RICHELIEU HARDWARE 1 1/8 in (28 mm) Clear, Brushed Nickel Eclectic Brass, Acrylic Cabinet Knob (BP403519511)
- DELTANA Round Universal Floor Bumper 1-1/2" Antique Nickel (UFB4505U15A)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 2 (CA4602 x 630)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR150 Privacy Elli (PV.ELL.TRR.150)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Polished Chrom (KWS-300T-RDT-26)
- KWIKSET Lock Pr Moblhome Us3 C (93001-876)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57840)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0303/T6P)
- Yale Privacy Door Knobs