Yale

Knob Lockset, Mechanical, Privacy, Grd. 2


product price: $54.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Brass
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
See all product information

Product Information

  • Brand Yale
  • MFR # CA4602 x 605
  • Zoro # G1914001
  • UPC #
    094714270781
  • Country of Origin Korea, Republic of
  • Category Privacy Door Knobs

Details

Lockset Finish Bright Brass
Item Knob Lockset
Lockset Grade 2
Lockset Handle Type Knob
Mortise / Cylindrical Cylindrical
Lockset Function Privacy
Required Door Thickness 1-3/8 in and 1-3/4 in
Keyway Type None
Key Type Not Keyed
Series 4600
Key Material Nickel Silver
Electrical/Mechanical Mechanical
Backset 2-3/4 in
Ligature Resistant No
ADA Compliant No
Knob Material Wrought Brass
For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames
Standards ANSI A156.2, Series 4000
Pins 6
Strike Dim. 2-3/4 in x 1-1/8 in x 1-1/4 in
Lockset Fire Rating 3 hr
Lockset Performance Strength Medium Duty
Style 4600 Ball
Strike Type T Strike
Keying Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, 4600 Ball Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames, Item Knob Lockset, Key Material Nickel Silver, Knob Material Wrought Brass, Lockset Performance Strength Medium Duty, Pins 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.