Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 12-1/2in, 1.5in
- Mfr # 1433-1-1/2
- Zoro # G6032372
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-1/2 in - 1.5000
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-1-1/2
- Zoro #
- G6032372
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Reamer Application
- Through Hole
- Number of Flutes
- 10
- Spiral Direction
- Neutral
- Coolant Through
- No
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, M, N, S
- Material
- Cobalt
- Decimal Equivalent
- 1.5000
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- 1-1/2 in - 1.5000
- Flute Length
- 3 1/2 in
- Shank Dia.
- 1 1/2 in
- Overall Length
- 12 1/2 in
- Shank Size
- 1.5000"
- Dimension Type
- Fractional Inch
- Size
- 1-1/2"
- Size- Decimal
- 1-1/2" (1.5000)
- Reamer Size
- 1 1/2 in
- Reamer Size - Decimal Equivalent
- 1.5 in
- Shank Diameter
- 1.25 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.