ChuckingReamer, Straight, 3-1/2in, 0.124in
- Mfr # 1433-0.1240
- Zoro # G5984142
product price:Â
$
21.59
/ea
Key Features
Size - Decimal
0.1240 in - 0.1240
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-0.1240
- Zoro #
- G5984142
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Undersized
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 4
- Material
- Cobalt
- Primary Material Application
- All Materials
- Decimal Equivalent
- 0.1240
- Reamer Application
- Through Hole
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 1433
Dimensions
- Size - Decimal
- 0.1240 in - 0.1240
- Flute Length
- 7/8 in
- Dimension Type
- Decimal inch
- Shank Size
- 0.1240"
- Overall Length
- 3 1/2 in
- Shank Dia.
- 7/64 in
- Reamer Size
- 7/64 in
- Size
- 0.1240"
- Size- Decimal
- 0.1240" (0.1240)
- Shank Diameter
- 0.12 in
- Reamer Size - Decimal Equivalent
- 0.124 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.