Shop YEEGO
See all product information
Create Account
15 inch 100 Cans Indoor/Outdoor Beverage Fridge
- Mfr # YG-BC-85A1EQ(B)
- Zoro # G223330820
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Refrigerator Item
Beverage Cooler
Overall Depth
22.4 in
Width
14.8 in
Height
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BC-85A1EQ(B)
- Zoro #
- G223330820
- UPC #
- 732322707168
- Country of Origin
- China
- Color
- Stainless Steel
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Width
- 14.8 in
- Height
- 34.3 in
Description
The Yeego beverage refrigerator holds up to 80 standard 12 oz. cans and features a space-saving front-venting design for built-in installation under counters or use as a freestanding unit. Equipped with an upgraded compressor and advanced temperature control system, it delivers powerful, quiet, and energy-efficient cooling for perfectly chilled beverages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.