24 in.Dual Zone 20-Bottles Wine and 60-Cans Beverage Cooler

  • Mfr # YG-WF24-23

  • Zoro # G523330827


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Overall Depth
22.4 in
Width
24 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG-WF24-23
Zoro #
G523330827
UPC #
732322707083
Country of Origin
China

Dimensions

Overall Depth
22.4 in
Width
24 in
Height
34 in

Details

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Construction Material
Stainless Steel

Description

Yeego 24-Inch Wine and Beverage Refrigerator features a smart dual-zone cooling system with French doors, holding up to 20 wine bottles and 60 beverage cans. Designed for built-in, under-counter, or freestanding use, it offers adjustable temperatures from 36°F to 72°F, 9 removable shelves, quiet 38 dB operation, and a sleek stainless steel glass door design for stylish drink storage and entertaining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.