Dual Zone 15 in. 28-Bottles Wine Cooler

  • Mfr # YG-WD15R-23

  • Zoro # G723330818


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Overall Depth
22.4 in
Width
14.8 in
Height
34.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG-WD15R-23
Zoro #
G723330818
UPC #
732322707069
Country of Origin
China

Dimensions

Overall Depth
22.4 in
Width
14.8 in
Height
34.3 in

Details

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Construction Material
Stainless Steel

Description

Yeego 15-Inch Dual Zone Wine Cooler is a 3.0 cu. ft. wine refrigerator that holds up to 28 standard 750 ml bottles. It features dual-zone temperature control from 40°F to 65°F, 5 removable wooden shelves, low-noise 38 dB operation, and a stainless steel glass door design, making it ideal for built-in, under-counter, or freestanding wine storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.