Zoro Homepage

Sensory Play Stones, Butterflies, 8-Piece Set

  • Mfr # YD1220

  • Zoro # G815782853


product price: $38.85
/ea

Key Features

Recommended Age
2-6 years
Material
Stone Mix
Color
Multi-color
Recommended Grade
Grade VPK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1220
Zoro #
G815782853
UPC #
-
Country of Origin
China

Dimensions

Size
2" - 2-1/2"

Details

Recommended Age
2-6 years
Material
Stone Mix
Color
Multi-color
Recommended Grade
Grade VPK-1

Description

This charming selection of eight tactile butterflies is perfect for nature-based activities inside and outdoors. With sturdy bases, they are perfect for imaginary play, enabling children to develop rich language and storytelling skills as they flutter away on enchanting adventures! Delightfully sensory, the details can be felt as well as seen and children will enjoy making imprints in play clay or taking rubbings using wax crayons. Made from a stone resin mix, they are durable enough to be used in water, soil, mud and play clay, and easily cleaned! Ideal for investigations, children can compare their wing shapes and details, and explore how they are similar to butterflies locally. By observing their tonal and tactile attributes, children will develop comparing and sorting skills and develop their descriptive vocabulary whilst discussing the similarities and differences between the butterflies.Set of eight butterfly stones are made from an easy-to-clean stone/resin mix. Size 2" - 2-1/2". Safe for children Age 2+


  • This charming selection of eight tactile butterflies is perfect for nature-based activities inside and outdoors.
  • With sturdy bases, they are perfect for imaginary play, enabling children to develop rich language and storytelling skills as they flutter away on enchanting adventures!
  • Delightfully sensory, the details can be felt as well as seen and children will enjoy making imprints in play clay or taking rubbings using wax crayons.
  • Made from a stone resin mix, they are durable enough to be used in water, soil, mud and play clay, and easily cleaned!
  • Size 2" - 2-1/2". Safe for children Age 2+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.