Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 5 ft L, 2 1/2 in Gauge

  • Mfr # 41295

  • Zoro # G310113350


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
3
Overall Width
2 3/4 in
Overall Height
8 1/2 in
Series
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41295
Zoro #
G310113350
UPC #
686800412955
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Height
8 1/2 in
Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Overall Depth
8 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
3
Series
41
Body Material
Brass
Pressure Resolution
5 psi
A2L Compatibility
Not A2L Compatible
Includes Vacuum Port
Vacuum Port Included
Calibration Certificate Type
Not Certified
Vacuum Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Low Side Display Pressure - Maximum
350 psi
Manifold Port Connection Type
SAE
Manifold Port Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
Temperature Units Measured
Degrees C
Product Type
Manifold Gauge Set
Temperature Resolution
1 Degrees C
For Refrigerant Type
R-12, R-22, R-502
Manifold Port Connection Gender
Male
Vacuum Port Connection Type
SAE
High Side Display Pressure - Maximum
500 psi
Accuracy
+/- 3-2-3%
Hose Connection Type
SAE
Display Type
Analog
Vacuum Port Connection Gender
Male
Includes Gauge Boots
Boot Not Included
Hose Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Not Included
Low Side Display Pressure - Minimum
30 in Hg
Gauge Type
High Side/Low Side
Pressure Units Measured
psi

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 3, 5 ft, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.