Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Rounding 8% Cobalt

  • Mfr # 29269

  • Zoro # G4194039


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat Shank
Shank Dia.
1 in
Milling Diameter
1-3/8 in
End Mill Material
HSS-Co8% M42 Cobalt
Type
Corner Rounder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29269
Zoro #
G4194039
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Milling Diameter
1-3/8 in
Pilot Dia.
0.375 in
Radius
7/16 in
Overall Length
4.000 in

Details

Shank Type
Weldon Flat Shank
End Mill Material
HSS-Co8% M42 Cobalt
Type
Corner Rounder
Spiral Direction
Right Hand
Number of Flutes
4
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Corner Rounding
System of Measurement
Inch
Finish
None
Series
E2237

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.