Zoro Homepage

End Mill, 1/2" x 1/2" x 1" x 3", R.030

  • Mfr # UGMF70926

  • Zoro # G7253832


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Corner Radius
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF70926
Zoro #
G7253832
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Corner Radius
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P

Description

Corner Radius End Mill, Carbide, Bright (Uncoated), Fractional Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.