Zoro Homepage

Snmg432Ul Yg3020 / Snmg120408Ul Yg3020 Turning Negative Insert

  • Mfr # 22000390

  • Zoro # G4454761


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.03125
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Insert Type
With clamping hole, chipbreaker on both faces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000390
Zoro #
G4454761
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
Chipbreaker Geometry
UL
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Package (L)
4
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.5
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Insert IC (mm)
12.7
System of Measurement
Inch
Chipbreaker Application
Semi Finishing and sticky material
Coating Process
CVD
ANSI Code
SNMG432UL
IC Tolerance (± mm)
0.0762
Shape
Square
IC Tolerance (± inch)
0.003
ISO Code
SNMG120408-UL
Weight per Package
0.221
Material
Carbide
Weight per Piece
0.0221
Series
SNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.