Shop YORK
See all product information
Create Account
ECM Motor, Belly Band, 1 hp
- Mfr # S1-324-36074-313
- Zoro # G7461025
product price:Â
$
2,523.99
/ea
Free Shipping & Returns
Key Features
HP
1
Voltage
120V AC, 240V AC
Voltage Compatibility
120V AC, 240V AC
Motor Design
ECM
For Use With Mfr. Model Number
G9V12020DHD11A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-324-36074-313
- Zoro #
- G7461025
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
Details
- HP
- 1
- Voltage
- 120V AC, 240V AC
- Voltage Compatibility
- 120V AC, 240V AC
- Motor Design
- ECM
- Item
- ECM Blower Motor
- For Use With Mfr. Model Number
- G9V12020DHD11A
- Fits Brand
- York
- Frame
- 48
- Bearing Type
- Ball
- Product Type
- ECM Blower Motor
- Sub Application
- Fan/Blower
- Phase
- Single
- Insulation Class
- B
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Application
- HVAC/R
- Full Load Current @ 60 Hz
- 12.8
Description
ECM Blower Motor, ECM, 1 hp HP, 48 Frame, Voltage 120/240V AC, Single Phase, Auto Motor Thermal Protection, Motor Shaft Rotation CCWLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.