Shop U.S. MOTORS

Direct Drive Blower Motor, 48Y

  • Mfr # 5552ET
  • Zoro # G5653917

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1, 1/2
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5552ET
Zoro #
G5653917
UPC #
786382099084
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
1, 1/2
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Item
Direct Drive Blower Motor
Duty
Continuous
Hz
50/60 Hz
Frame
48Y
Max. Ambient Temp.
60 Degrees C
Motor Bearings
Ball
Full Load Amps
11.5/6.9 A
Motor Thermal Protection
Auto
Capacitor Required
No
Motor Service Factor
1
Motor Mounting Position
All Angle
Application
Blowers, Fans
Motor Design
ECM
Ins. Class
B
Includes
115VAC Plug, 5-Speed Harness, Reversing Harness, Y-Harness Adapter
Motor Mounting Type
Band
Motor Application
HVAC/R
Motor Shaft Design
Flat
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Standards
CSA Certified, UL Recognized
Usable @ 200V
No
Usable @ 208V
Yes
Nominal Efficiency
0.82 %
Duty Cycle
Continuous
Weight
20 lb
Number of Shafts
1
Product Type
Fan and Blower Motor
Shaft Design
Flat
Frame Material
Steel
Insulation Class
B
Number of Speeds
5
Includes User Interface
User Interface Not Included
For Motor Replacement
PSC Outdoor Condenser Fan Motor
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant RPM
Bearing Type
Ball
Rated Horsepower
1 hp
Control Connector Configuration
5-Pin
Motor Enclosure Type
Open Air Over
Series
RESCUE(R) EcoTech(TM)
Frequency
60/50 Hz
Efficiency Rating
Premium Efficiency (IE3)
Full Load Current @ 60 Hz
11.5/6.9 A
Ambient Temperature - Maximum
60 Degrees C
Sub Application
General Purpose
Wattage
800 W
Manufacturers Warranty
2 yr
Mounting Position
All Angle
Features
Continuous Low Fan speed option, Reversible Rotation Dual voltage
Compatible with External Controller
Not External Control Compatible
Nameplate Horsepower @ 60 Hz
1 hp, 1/2 hp
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Length Less Shaft
7 1/4 in
Shaft Length
4 1/2 in
Overall Length
11 3/4 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Manufacturers Warranty Length
2 yr
Lead Length
36 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48Y
Fits Chest Size
Continuous Low Fan speed option, Reversible Rotation Dual voltage

Description

Direct Drive Blower Motor, 48Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.