Shop YORK
See all product information
Create Account
MOTORS - BLOWER
- Mfr # S1-024-25972-000
- Zoro # G825075662
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
Number of Speeds
3
Bearing Type
Sleeve
Motor Enclosure Type
Open Drip Proof
Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-024-25972-000
- Zoro #
- G825075662
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- Permanent Split Capacitor
- Number of Speeds
- 3
- Bearing Type
- Sleeve
- Item
- MOTORS - BLOWER
- Motor Enclosure Type
- Open Drip Proof
- Application
- Fan/Blower
- Motor Shaft Rotation
- CCWLE
Dimensions
- Frame Size
- 48
Description
MOTORS - BLOWER, Motor Design Permanent Split Capacitor, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.