Yost Vises

Yost Vises 14908 8"W Jaw Steel Utility Combo Pipe and Bench Vise


product price: $294.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

High Visibility Vises conform to OSHA Specification # 1910.144 -- Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications.The entire vise is constructed using structural cast steel.The bar covers the continuous rolled main screw.Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.


  • Jaw Width (inches): 8"

  • Jaw Opening (inches): 8"

  • Throat Depth (inches): 3-1/2"

  • Pipe Capacity: 3/4" – 2-1/4"

  • Base: Swivel

  • Material: Steel

  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.