Shop YSI
See all product information
Create Account
Electrode, 6 in H, Plastic
- Mfr # TRULINE CHLORIDE ELECTRODE KIT
- Zoro # G0170829
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI TruLab Line
Type
Chloride
Testing Parameter
Chloride
Cable Length
0.91 m
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRULINE CHLORIDE ELECTRODE KIT
- Zoro #
- G0170829
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- For Use With
- YSI TruLab Line
- Type
- Chloride
- Testing Parameter
- Chloride
- Includes
- Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
- Body Material
- Plastic
- Range
- 1.8 to 35500 mg/L
- Tip Shape
- Standard
- Recommended Use
- Laboratory
- Max. Pressure
- ambient
- Shelf Life
- 12 mo
- Measurement Range
- 1.8 to 35,500 mg/L
- Temp. Sensor
- no
- Connector
- BNC
- Product Type
- Electrode
- Test Parameters
- Chloride
- Disposability
- Reusable
- Sub-Category
- Electrodes
- Connection Type
- BNC
- Compatible Product Type
- YSI TruLab Line
Dimensions
- Cable Length
- 0.91 m
- Manufacturers Warranty Length
- 1 yr
- Diameter
- 12mm
- Length
- 6 in
- Overall Length
- 6 in
- Overall Width
- 3 in
- Wire Rope Length
- 6 in
Description
Electrode, Chloride, Testing Parameter Chloride, Measurement Range 1.8 to 35,500 mg/L, Tip Shape Standard, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI TruLab Line, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Laboratory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.